Pferd
6" x 1/2" Convolute Wheel - 1" A.H. - SiC Fine (MH) 8SF
- Zoro #: G2650833
- Mfr #: 48202
Hover or click to zoom Tap to zoom
Key Features
- Item: Convolute Wheel,8Sf,6"x1/2"x1"
$56.10
Subtotal: $56.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pferd #48202 Specifications
- Zoro #: G2650833
- Mfr #: 48202
- UPC #: 097758482028
- Item: Convolute Wheel,8Sf,6"x1/2"x1"
- Country of Origin (subject to change): Germany
Description
POLINOX® convolute wheels consist of non-woven abrasive which is spiral-wound around a core and foamed up. The foam supports the non-woven component and improves its service life and abrasive performance. This particular bond results in non-woven wheels with a very good surface finish, high stock removal rate and long service life.;These properties are particularly apparent when deburring, blending, finishing and polishing soft metals, alloyed and high-alloy steels, in addition to titanium alloys. The wheels can be used on automated appliances and bench grinders, in addition to portable power tools such as straight grinders. By dressing the wheels, they can also be adapted to the geometry of special workpieces. Varied application options, for example: Rounding of edges, Fine grinding of implants, Weld dressing of intersections on turbine blades, Removal of processing traces on surgical instruments, Create matte surface finishes.
Reviews of Pferd #48202
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
- PFERD Convolute Wheel Adapter (1 Pair) - 3" ID to 1-1/4" ID 45693
- PFERD 6" x 1" Convolute Wheel - 1" A.H., A/O Coarse (W) 5AM 48199
- PFERD 8" x 1" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM 48213
- PFERD 8" x 2" Convolute Wheel - 3" A.H. - SiC Fine (MH) 8SF 48218
- PFERD 6" x 1" Convolute Wheel - 1" A.H. - A/O Coarse (MH) 8AM 48205
- PFERD 6" x 1/2" Convolute Wheel - 1" A.H. - A/O Coarse (MH) 8AM 48201
- SCOTCH-BRITE Convolute Wheel, Deburring, ST-WL, 12" dia. 7000045873
- 3M INDUSTRIAL Scotch-Brite Metal Finishing Wheel, 8 In X 1 In X 3 In 6A Crs 61500037975
- 3M INDUSTRIAL Scotch-Brite Metal Finishing Wheel, 6 In X 2 In X 1 In 5A Crs 61500037900
- SCOTCH-BRITE Convolute Wheel, Blending, X3-WL, 8" dia. 7000046145
- 3M INDUSTRIAL Scotch-Brite Light Deburring Wheel, 14 In X 6 In X 8 In 7S Fin 61500158334
- Pferd Convolute Wheels