Pferd
7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27
Mfr # 63170
Zoro # G3808758
Sold in multiples of 25 for $119.75
$119.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 63170
- Zoro # G3808758
- UPC # 097758631709
- Country of Origin Spain
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 7/8" |
Diameter | 7" |
Thickness | 0.045" |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Series | Performance Line SG - A R SG-INOX |
Item | Cut-Off Wheel,Type 27,7"x.045" |
Description
Cut-Off Wheel,Type 27,7 In.x.045 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Scuff Pad, 4.5"x9", Very Fine P360, PK25 (18-118-447)
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100023488)
- PFERD Grinding disc, CC-GRIND-ROBUST, 5''x7/8, SGP STEELOX VICTOGRAIN, Ceramic (61153)
- 3M File Sheets, 2-3/4"x 16-1/2", 36 Grit, PK50 (32232)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63178)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69846)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 7/8" A.H. - SG ALU - Type 27 (63177)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- PFERD 4-1/2" x .045" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63192)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63231)
- DEWALT CutOffWheel, 5/8"Connect., Elite, Elite (DWA8950F)
- Pferd Cut-Off Wheels