Pferd
#8 Round Sash Paint Brush
Mfr # 89666
Zoro # G3793470
Sold in multiples of 12 for $142.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Round Sash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 89666
- Zoro # G3793470
- UPC # 697986896668
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | #8 |
Details
Item | Paint Brush |
Brush Style | Round Sash |
Description
Black Bristle,Round,Sash,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz (202211)
- CRC Rust Remover, Bucket, Liquid, 5 gal (1752542)
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- BASCO Paint Can and Lid, Lined, 1 pt. (MPC16L-P)
- PFERD #10 Round Sash Paint Brush, 1 (89667)
- PFERD #6 Round Sash Paint Brush (89665)
- PFERD #8 Oval Sash Paint Brush (89678)
- PFERD #2 Oval Sash Paint Brush (89674)
- PFERD 1" Flat Stencil Paint Brush, Black China Bristle (89860)
- PFERD 1-1/2" Chip Paint Brush (89697)
- WOOSTER Paint Brush Multipack 10 PK (RR584-4 1/2)