Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Car Body File, Fine, 12in L x 1-5/32in W

  • Zoro #: G0041170
  • Mfr #: 14003
$33.34
  • Width: 1 5/32 in
  • Height: 3/16 in
  • Color: Gray
See full product details
Orders over $75 ship free.

Pferd #14003 Specifications

  • Zoro #: G0041170
  • Mfr #: 14003
Width: 1 5/32 in Height: 3/16 in
Color: Gray Abrasive Material: Aluminum Oxide
Shape: Convex Length: 12 in
Item: Car Body File Series: Auto
Packaged In: Box Grade: Fine
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Car Body File, Shape Convex, Abrasive Material Aluminum Oxide, Grade Fine, Length 12 in, Height 3/16 in, Width 1 5/32 in, Color Gray, Series Auto, Packaged In Box

Reviews of Pferd #14003