Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dauber Brush, White, Tampico

  • Zoro #: G3813061
  • Mfr #: 85100
$9.90 /ea

Order in multiples of 12

  • Features: 2-9/16" Block Width
  • Bristle Material: Tampico
  • Trim Length: 2-1/4"
See full product details
Orders over $75 ship free.

Pferd #85100 Specifications

  • Zoro #: G3813061
  • Mfr #: 85100
Features: 2-9/16" Block Width Bristle Material: Tampico
Trim Length: 2-1/4" Brush Length: 5"
Bristle Color: White Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dauber Brush,White,Tampico

Reviews of Pferd #85100