Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Flap Disc, 5X5/8-11 ZIRC 40GT, L

  • Zoro #: G4802673
  • Mfr #: 67363

$12.13

Details
  • Disc Dia.: 5"
  • Grit: 40
  • Backing Weight: Consumable
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pferd #67363 Specifications

  • Zoro #: G4802673
  • Mfr #: 67363
Disc Dia.: 5" Grit: 40
Backing Weight: Consumable Backing Material: Fiberglass
Abrasive Material: Zirconia Alumina Series: SGP CURVE 5/8" Thickness
Max. RPM: 13,300 Mounting Size: 5/8"-11
Item: Flap Disc Grade: Premium
Operating Speed (RPM): 12200 RPM Country of Origin (subject to change): Germany

Description

Zoro has a wide variety of flap discs, including sanding wheels, angle grinder discs, zirconia flap discs, and 40 grit flap discs. Here are some important details for Pferd Flap Disc. Grit: 40, Abrasive Material: Zirconia Alumina, Grade: Premium.

Reviews of Pferd #67363