Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flap Disc, Coarse, 10,200 rpm
  • Zoro #: G0293119
  • Mfr #: 67367
$17.47 /ea

Order in multiples of 10

  • Operating Speed (RPM): 10200 RPM
  • Mounting Hole Size: 5/8"-11
  • Series: CURVE 5/8"
See full product details
Orders over $50 ship free.

Pferd #67367 Specifications

  • Zoro #: G0293119
  • Mfr #: 67367
Operating Speed (RPM): 10200 RPM Mounting Hole Size: 5/8"-11
Series: CURVE 5/8" Disc Diameter: 6"
Max. RPM: 10,200 Backing Material: Fiberglass
Abrasive Material: Zirconia Alumina Disc Dia.: 6"
Item: Flap Disc Abrasive Grade: Coarse
Grade: Coarse Packaged In: BOX
Disc Backing Material: Fiberglass Abrasive Grit: 40
Mounting Size: 5/8"-11 Abrasive Disc Type: Radial
Backing Weight: X Grit: 40
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flap Disc, Radial, Disc Diameter 6 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series CURVE 5/8 In., Backing Weight X, Max. RPM 10,200

Technical Guides

Reviews of Pferd #67367