Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flap Disc, Coarse, 4-1/2in. dia, 13,300 rpm
  • Zoro #: G0293091
  • Mfr #: 67646
$13.00 /ea

Order in multiples of 10

  • Abrasive Material: Aluminum Oxide
  • Grit: 40
  • Backing Weight: X
See full product details
Out of Stock

Pferd #67646 Specifications

  • Zoro #: G0293091
  • Mfr #: 67646
Abrasive Material: Aluminum Oxide Grit: 40
Backing Weight: X Series: CURVE 9/16"
Operating Speed (RPM): 13300 RPM Grade: Coarse
Disc Backing Material: Fiberglass Abrasive Grit: 40
Disc Dia.: 4-1/2" Mounting Size: 7/8"
Mounting Hole Size: 7/8" Abrasive Grade: Coarse
Packaged In: BOX Abrasive Disc Type: Radial
Max. RPM: 13,300 Disc Diameter: 4-1/2"
Backing Material: Fiberglass Item: Flap Disc
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flap Disc, Radial, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Aluminum Oxide, Series CURVE 9/16 In., Backing Weight X, Max. RPM 13,300

Technical Guides

Reviews of Pferd #67646