Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flap Disc, Coarse, 6 in. dia., 10,200 rpm
  • Zoro #: G0293155
  • Mfr #: 67200
$14.88 /ea

Order in multiples of 10

  • Disc Diameter: 6"
  • Backing Weight: X
  • Grit: 40
See full product details
Orders over $50 ship free.

Pferd #67200 Specifications

  • Zoro #: G0293155
  • Mfr #: 67200
Disc Diameter: 6" Backing Weight: X
Grit: 40 Backing Material: Fiberglass
Mounting Size: 7/8" Abrasive Grit: 40
Mounting Hole Size: 7/8" Operating Speed (RPM): 10200 RPM
Packaged In: BOX Item: Flap Disc
Disc Dia.: 6" Grade: Coarse
Max. RPM: 10,200 Abrasive Disc Type: Radial
Abrasive Grade: Coarse Series: SGP CURVE 9/16" Thickness
Abrasive Material: Zirconia Alumina Disc Backing Material: Fiberglass
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flap Disc, Radial, Disc Diameter 6 In., Mounting Hole Size 7/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series CURVE 9/16 In., Backing Weight X, Max. RPM 10,200

Technical Guides

Reviews of Pferd #67200