Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flap Disc, Coarse, 7 in. dia., 8600 rpm
  • Zoro #: G0293128
  • Mfr #: 67351
$21.74 /ea

Order in multiples of 10

  • Operating Speed (RPM): 8600 RPM
  • Grit: 40
  • Item: Flap Disc
See full product details
Orders over $50 ship free.

Pferd #67351 Specifications

  • Zoro #: G0293128
  • Mfr #: 67351
Operating Speed (RPM): 8600 RPM Grit: 40
Item: Flap Disc Mounting Hole Size: 7/8"
Abrasive Grit: 40 Packaged In: BOX
Disc Dia.: 7" Backing Weight: X
Disc Diameter: 7" Abrasive Disc Type: Radial
Abrasive Material: Zirconia Alumina Abrasive Grade: Coarse
Disc Backing Material: Fiberglass Max. RPM: 8600
Grade: Coarse Mounting Size: 7/8"
Backing Material: Fiberglass Series: CURVE 5/8"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flap discs can be used to grind and sand aluminum, wood, and even concrete. Take a look at the features for Pferd Flap Disc. Grit: 40, Abrasive Material: Zirconia Alumina, Grade: Coarse.

Technical Guides

Reviews of Pferd #67351