Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flap Disc, Fiberglass, 4-1/2 in. dia.
  • Zoro #: G0293076
  • Mfr #: 67671
$14.58
  • Max. RPM: 13,300
  • Abrasive Grit: 40
  • Abrasive Grade: Coarse
See full product details
Orders over $50 ship free.

Pferd #67671 Specifications

  • Zoro #: G0293076
  • Mfr #: 67671
Max. RPM: 13,300 Abrasive Grit: 40
Abrasive Grade: Coarse Operating Speed (RPM): 13300 RPM
Mounting Hole Size: 5/8"-11 Mounting Size: 5/8"-11
Grade: Coarse Disc Diameter: 4-1/2"
Disc Backing Material: Fiber Disc Dia.: 4-1/2"
Backing Material: Fiber Item: Flap Disc
Grit: 40 Abrasive Disc Type: Radial
Abrasive Material: Aluminum Oxide Backing Weight: X
Packaged In: Box Series: CURVE 9/16"
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

A flap disc can handle grinding, sanding, stripping, finishing, or deburring. Here is some additional information about Pferd Flap Disc. Grit: 40, Abrasive Material: Aluminum Oxide, Grade: Coarse.

Technical Guides

Reviews of Pferd #67671