Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flap Disc, Fiberglass, 6 in. dia.
  • Zoro #: G0293137
  • Mfr #: 67347
$17.37 /ea

Order in multiples of 10

  • Operating Speed (RPM): 10200 RPM
  • Grit: 40
  • Disc Backing Material: Fiber
See full product details
Orders over $50 ship free.

Pferd #67347 Specifications

  • Zoro #: G0293137
  • Mfr #: 67347
Operating Speed (RPM): 10200 RPM Grit: 40
Disc Backing Material: Fiber Disc Dia.: 6"
Disc Diameter: 6" Grade: Coarse
Packaged In: Box Backing Material: Fiber
Abrasive Grit: 40 Item: Flap Disc
Max. RPM: 10,200 Series: CURVE 5/8"
Abrasive Grade: Coarse Backing Weight: X
Mounting Size: 7/8" Mounting Hole Size: 7/8"
Abrasive Material: Zirconia Alumina Abrasive Disc Type: Radial
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flap Disc, Radial, Disc Diameter 6 In., Mounting Hole Size 7/8 In., Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiber, Abrasive Material Zirconia Alumina, Series CURVE 5/8 In., Backing Weight X, Max. RPM 10,200

Technical Guides

Reviews of Pferd #67347