Pferd
Flexible shaft adapter BWA G28/DIN 10
- Zoro #: G604355831
- Mfr #: 95894
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 1
$895.99
Subtotal: $895.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 1-1/2" Length, 1/4" Shank 42066
- PFERD Cartridge Roll Drive Arbor, 3/16" Pilot Diameter - 2" Length, 1/4" Shank 42064
- PFERD Chuck Drive Arbor - For Tube Center Brushes - 1/4" Arbor Hole to 1/4" Shaft 84650
- PFERD POLICLEAN® Drive Arbor - 1/4" Shank, 1/2" Bore - Single Wheel 44835
- PFERD Nut Type Drive Arbor - For Tube Center Brushes - 1/4" Arbor Hole to 1/4" Shaft 84657
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 5/8" Arbor Hole to 1/4" Shaft 84656
- PFERD 7" Drive Arbor for - 7-8" M-Brad Disc Brushes, 3/4" ID 83984
- PFERD 4-1/2" Threaded Hook & Loop Disc Holder - 5/8-11 Thread 43410
- PFERD Cross Buff Adapter for M4 Shaft M4 to 8-32 UNC 95810
- CLESCO 1/4" Shnkdia X 1-9/16" Taplgth3/4" Majdia X 3-5/16" Oal CPM-7
- OSBORN Metal Adapter, 5/8" for 2" Ah 0007502200
- Pferd Abrasive Wheel Adapters