- Home
- /
- Plumbing
- /
- Bathroom Hardware
- /
- Bath Towel Bars and Hooks
- /
- Pfister Ashfield Towel Bar 18In As Rz Rustic Bronze
Pfister
Pfister Ashfield Towel Bar 18In As Rz Rustic Bronze
- Zoro #: G4042855
- Mfr #: BTB-YP1U

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $71.07
Pfister #BTB-YP1U Specifications
- Zoro #: G4042855
- Mfr #: BTB-YP1U
- Country of Origin (subject to change): China
Description
Pfister Ashfield Towel Bar 18In As Rz Rustic Bronze
Technical Guides
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Pfister #BTB-YP1U
Explore more
- PFISTER Saxton Towel Ring In Brushed Nickel BRB-GL1K
- PFISTER Contempra 24", Towel Bar, Matte Black BTB-NC2B
- PFISTER Pfister Avalon Towel Hook Brushed Nickel BRB-CB0K
- PFISTER Pfister Rhen Robe Hook Brushed Gold BRH-RH0BG
- PFISTER Pfister Kenzo 24" Towel Bar Matte Black BTB-DF2B
- PFISTER Robe Hook, Avalon, Chrome BRH-CB0C
- NEWPORT BRASS Double Robe Hook in Polished Brass Uncoated (Living) 30-13/03N
- ANZZI Malibu 10-Bar Wall Mounted Towel Warmer in Brushed Nickel TW-AZ065BN
- Pfister Bath Towel Bars and Hooks