Phase-A-Matic
Phase Converter, 3/4 to 1 1/2 HP OP
Mfr # UL-200HD
Zoro # G703614815
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Static
- Input Voltage 208-230 V AC
- Output Voltage 208-230 V AC
- Output Amps 6 A
- Input (Amps) 15 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Static, 1/3 to 3/4 HP OP UL-100HD
- PHASE-A-MATIC Phase Converter, Rotary, 1 HP, 208-240V R-1
- PHASE-A-MATIC Phase Converter, Static, 1 to 3 HP OP UL-300HD
- PHASE-A-MATIC Phase Converter, Rotary, 2 HP, 208-240V R-2
- PHASE-A-MATIC Phase Converter, Static, 4 to 8 HP OP UL-900HD
- PHASE-A-MATIC Phase Converter, Rotary, 30 HP, 208-240V R-30
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 208-240V R-100
- PHASE-A-MATIC Phase Converter, Rotary, 30-90 HP, 460V RH-30
- PHASE-A-MATIC Phase Converter, Rotary, 50-150HP, 460V RH-50
- PHASE-A-MATIC Phase Converter, Rotary, 5 HP, 208-240V R-5
- PHASE-A-MATIC Phase Converter, Rotary, 40 HP, 208-240V R-40
- Phase-A-Matic Converters