Phase-A-Matic
Phase Converter, Rotary, 30-90 HP, 460V
- Zoro #: G9818374
- Mfr #: RH-30
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,990.00
Phase-A-Matic #RH-30 Specifications
- Zoro #: G9818374
- Mfr #: RH-30
- Type: Rotary
- Input Voltage: 460
- Output Voltage: 460
- Output Amps: 41 A
- Input (Amps): 125
- Motor Load Rating: 100%
- Input Phase AC: 1
- Standards: -
- Width (In.): 24 in
- Knockout Size (In.): 1 in
- Height (In.): 21 in
- Consists Of: -
- Item: Phase Converter
- Output Phase AC: 3
- Depth (In.): 31 in
- Output HP: 30 hp
- Country of Origin (subject to change): United States
Description
Phase Converter, Rotary, Input Voltage 460, Output Voltage 460, Input Phase AC Single, Output Phase AC Three, Input (Amps) 125 A, Output Amps 41 A, Output HP 30 hp, Depth (In.) 31 in, Width (In.) 24 in, Height (In.) 21 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards -
Reviews of Phase-A-Matic #RH-30
Explore more
- PHASE-A-MATIC Phase Converter, Static, 1/3-3/4 HP PAM-100HD
- PHASE-A-MATIC Phase Converter, Rotary, 3 HP, 208-240V R-3
- PHASE-A-MATIC 1-3 HP Phase Converter, Static PAM-300HD
- PHASE-A-MATIC Phase Converter, Rotary, 40 HP, 208-240V R-40
- PHASE-A-MATIC Phase Converter, Rotary, 50-150HP, 460V RH-50
- PHASE-A-MATIC Phase Converter, Rotary, 10 HP, 208-240V R-10
- PHASE-A-MATIC Phase Converter, Rotary, 7.5 HP, 208-240V R-7
- PHASE-A-MATIC Phase Converter, Rotary, 15 HP, 208-230V R-15
- Phase-A-Matic Phase Converters