Phase-A-Matic

Phase Converter, Rotary, 40-120HP, 460V

Phase-A-Matic Phase Converter, Rotary, 40-120HP, 460V RH-40
Hover or click to zoom Tap to zoom
$4,600.00
  • Type: Rotary
  • Input Voltage: 460
  • Output Voltage: 460
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $4,600.00

Phase-A-Matic #RH-40 Specifications

  • Type: Rotary
  • Input Voltage: 460
  • Output Voltage: 460
  • Output Amps: 51 A
  • Input (Amps): 150
  • Motor Load Rating: 100%
  • Output Phase AC: 3
  • Standards: -
  • Consists Of: -
  • Width (In.): 24 in
  • Knockout Size (In.): 1 in
  • Output HP: 40 hp
  • Depth (In.): 32 in
  • Item: Phase Converter
  • Height (In.): 25 in
  • Input Phase AC: 1
  • Country of Origin (subject to change): United States

Description

Phase Converter, Rotary, Input Voltage 460, Output Voltage 460, Input Phase AC Single, Output Phase AC Three, Input (Amps) 150 A, Output Amps 51 A, Output HP 40 hp, Depth (In.) 32 in, Width (In.) 24 in, Height (In.) 25 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards -

Reviews of Phase-A-Matic #RH-40