Phase-A-Matic

Phase Converter, Rotary, 50-150HP, 460V

Phase-A-Matic Phase Converter, Rotary, 50-150HP, 460V RH-50
Hover or click to zoom Tap to zoom
  • Type: Rotary
  • Input Voltage: 460
  • Output Voltage: 460
  • Output Amps: 63 A
  • Input (Amps): 175
  • Motor Load Rating: 100%
  • Standards: -
  • Item: Phase Converter
See full product details
$5,900.00
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Subtotal: $5,900.00

Phase-A-Matic #RH-50 Specifications

  • Type: Rotary
  • Input Voltage: 460
  • Output Voltage: 460
  • Output Amps: 63 A
  • Input (Amps): 175
  • Motor Load Rating: 100%
  • Standards: -
  • Item: Phase Converter
  • Knockout Size (In.): 1 in
  • Consists Of: -
  • Input Phase AC: 1
  • Output Phase AC: 3
  • Depth (In.): 32 in
  • Output HP: 50 hp
  • Width (In.): 24 in
  • Height (In.): 25 in
  • Country of Origin (subject to change): United States

Description

Phase Converter, Rotary, Input Voltage 460, Output Voltage 460, Input Phase AC Single, Output Phase AC Three, Input (Amps) 175 A, Output Amps 63 A, Output HP 50 hp, Depth (In.) 32 in, Width (In.) 24 in, Height (In.) 25 in, Knockout Size (In.) 1 in, Motor Load Rating 100 Percent, Consists Of -, Standards -

Reviews of Phase-A-Matic #RH-50