Phase-A-Matic
Phase Converter, Static, 3 to 5 HP OP
Mfr # UL-600HD
Zoro # G803614777
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Static
- Input Voltage 208-230 V AC
- Output Voltage 208-230 V AC
- Output Amps 15.2 A
- Input (Amps) 30 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 2 HP, 208-240V R-2
- PHASE-A-MATIC Phase Converter, Rotary, 5 HP, 208-240V R-5
- PHASE-A-MATIC Phase Converter, Rotary, 30 HP, 208-240V R-30
- PHASE-A-MATIC Phase Converter, Static, 4 to 8 HP OP UL-900HD
- PHASE-A-MATIC Phase Converter, Rotary, 7.5 HP, 208-240V R-7
- PHASE-A-MATIC Phase Converter, Rotary, 10 HP, 208-240V R-10
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 460V RH-100
- PHASE-A-MATIC Phase Converter, Rotary, 50 HP, 208-240V R-50
- PHASE-A-MATIC Phase Converter, Rotary, 30-90 HP, 460V RH-30
- PHASE-A-MATIC Phase Converter, 3/4 to 1 1/2 HP OP UL-200HD
- PHASE-A-MATIC Phase Converter, Rotary, 40-120HP, 460V RH-40
- Phase-A-Matic Converters