October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Phase Converter, Static, 4-8 HP

  • Zoro #: G2573435
  • Mfr #: PAM-900HD

$267.90

Details
  • HP Range: 4 to 8
  • Input Phase AC: 1
  • Output HP: 4-8
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Phase-A-Matic #PAM-900HD Specifications

  • Zoro #: G2573435
  • Mfr #: PAM-900HD
HP Range: 4 to 8 Input Phase AC: 1
Output HP: 4-8 Height (In.): 9-1/2
Depth (In.): 2-5/8 Input Voltage: 208-244
Width (In.): 5-1/8 Motor Load Rating: 2/3
Item: Phase Converter Type: Static
Output Amps: 22 Output Voltage: 208-244
Standards: - Knockout Size (In.): 1/2
Output Phase AC: 3 Consists Of: -
Input (Amps): 50 Country of Origin (subject to change): United States

Description

Static phase converters are useful for lighter electrical loads than rotary phase converters. Take a look at the features for Phase-A-Matic Phase Converter. Input Voltage: 208-244, Output Voltage: 208-244, Output Amps: 22.

Reviews of Phase-A-Matic #PAM-900HD