Phase-A-Matic
Phase Converter, Rotary, 50-300HP, 208-240V
Mfr # R-100
Zoro # G9818392
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$12,098.99
Key Features
- Type Rotary
- Input Voltage 208-240 V AC
- Output Voltage 208-240 V AC
- Output Amps 235 A
- Input (Amps) 600 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Static, 4 to 8 HP OP UL-900HD
- PHASE-A-MATIC Phase Converter, Rotary, 3 HP, 208-240V R-3
- PHASE-A-MATIC Phase Converter, Rotary, 15 HP, 208-230V R-15
- PHASE-A-MATIC Phase Converter, Rotary, 5 HP, 208-240V R-5
- PHASE-A-MATIC Phase Converter, Rotary, 40-120HP, 460V RH-40
- PHASE-A-MATIC Phase Converter, Rotary, 7.5 HP, 208-240V R-7
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 460V RH-100
- PHASE-A-MATIC Phase Converter, Rotary, 50 HP, 208-240V R-50
- PHASE-A-MATIC Phase Converter, Rotary, 50-150HP, 460V RH-50
- PAC Adjustable 2-Channel Line-Out Converter SNI-35
- PHASE-A-MATIC Phase Converter, Rotary, 10 HP, 208-240V R-10
- Phase-A-Matic Converters