Phase-A-Matic
Phase Converter, Rotary, 3 HP, 208-240V
Mfr # R-3
Zoro # G8523952
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotary
- Input Voltage 208-240 V AC
- Output Voltage 208-240 V AC
- Output Amps 9.1 A
- Input (Amps) 20 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 40-120HP, 460V RH-40
- PHASE-A-MATIC Phase Converter, Rotary, 5 HP, 208-240V R-5
- PHASE-A-MATIC Phase Converter, Static, 1 to 3 HP OP UL-300HD
- PHASE-A-MATIC Phase Converter, Static, 3 to 5 HP OP UL-600HD
- PHASE-A-MATIC Phase Converter, Rotary, 15 HP, 208-230V R-15
- PHASE-A-MATIC Phase Converter, Rotary, 1 HP, 208-240V R-1
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 208-240V R-100
- PHASE-A-MATIC Phase Converter, Rotary, 30-90 HP, 460V RH-30
- PHASE-A-MATIC Phase Converter, Rotary, 50-150HP, 460V RH-50
- PHASE-A-MATIC Phase Converter, Rotary, 10 HP, 208-240V R-10
- PHASE-A-MATIC Phase Converter, Static, 1/3 to 3/4 HP OP UL-100HD
- Phase-A-Matic Phase Converters