Phase-A-Matic
Phase Converter, Rotary, 7.5 HP, 208-240V
Mfr # R-7
Zoro # G8523961
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rotary
- Input Voltage 208-240 V AC
- Output Voltage 208-240 V AC
- Output Amps 23 A
- Input (Amps) 50 A
Explore More Products
- PHASE-A-MATIC Phase Converter, Rotary, 20 HP, 208-240V R-20
- PHASE-A-MATIC Phase Converter, Rotary, 2 HP, 208-240V R-2
- PHASE-A-MATIC Phase Converter, Static, 8 to 10 HP OP UL-1200HD
- PHASE-A-MATIC Phase Converter, Rotary, 3 HP, 208-240V R-3
- PHASE-A-MATIC Phase Converter, 3/4 to 1 1/2 HP OP UL-200HD
- PHASE-A-MATIC Phase Converter, Rotary, 10 HP, 208-240V R-10
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 208-240V R-100
- PHASE-A-MATIC Phase Converter, Rotary, 50-150HP, 460V RH-50
- PHASE-A-MATIC Phase Converter, Rotary, 50-300HP, 460V RH-100
- PHASE-A-MATIC Phase Converter, Rotary, 1 HP, 208-240V R-1
- PHASE-A-MATIC Phase Converter, Rotary, 40 HP, 208-240V R-40
- Phase-A-Matic Phase Converters