Phasetech

Subwoofer, 25" H x 17" L x 7" W

Phasetech Subwoofer, 25" H x 17" L x 7" W IW210-A
Hover or click to zoom Tap to zoom
Key Features
  • Item: Subwoofer
  • Nominal Outside Width: 7 in
  • Nominal Height: 25 in
  • Nominal Length: 17 in
  • Item Primary Material: Wood
  • Output Wattage: 350W
  • For Use With: SolidDrive and In-Wall Speakers
  • Power Type: Active
See full product details
$2,106.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Phasetech #IW210-A Specifications

  • Item: Subwoofer
  • Nominal Outside Width: 7 in
  • Nominal Height: 25 in
  • Nominal Length: 17 in
  • Item Primary Material: Wood
  • Output Wattage: 350W
  • For Use With: SolidDrive and In-Wall Speakers
  • Power Type: Active
  • Frequency Response - Speakers: 24 to 160Hz
  • Primary Color: Black
  • Country of Origin (subject to change): United States

Description

Subwoofer, Nominal Length 17 in, Nominal Outside Width 7 in, Nominal Height 25 in

Reviews of Phasetech #IW210-A

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.