Phasetech

Tile Bridge

Phasetech Tile Bridge AC-CI20-TB
Hover or click to zoom Tap to zoom
Key Features
  • Nominal Height: 2 in
  • Nominal Length: 24 in
  • Nominal Width: 48 in
  • Item: Tile Bridge
  • Accessory Type: Tile Bridge
  • Function: Installation
  • For Use With: CI520, CI620, CI820
  • Features: Tile Bridge
See full product details
$38.31

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Phasetech #AC-CI20-TB Specifications

  • Nominal Height: 2 in
  • Nominal Length: 24 in
  • Nominal Width: 48 in
  • Item: Tile Bridge
  • Accessory Type: Tile Bridge
  • Function: Installation
  • For Use With: CI520, CI620, CI820
  • Features: Tile Bridge
  • Country of Origin (subject to change): China

Description

Tile Bridge, Nominal Length 24 in, Nominal Width 48 in, Nominal Height 2 in

Reviews of Phasetech #AC-CI20-TB

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.