Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Acid, 6 Qt

  • Zoro #: G3148984
  • Mfr #: G-Pack

$22.09

  • Item: Battery Acid
  • For Use With: Mfr. No. B-1000, B-2200, Batteries with 1.265 Gravity Rating
  • Size: 6 qt.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Phcc Pro Series #G-PACK Specifications

  • Zoro #: G3148984
  • Mfr #: G-Pack
Item: Battery Acid For Use With: Mfr. No. B-1000, B-2200, Batteries with 1.265 Gravity Rating
Size: 6 qt. Standards: OSHA Hazard Communications Standard and Material Safety Data Sheets
Container Size: 6 qt. Warnings and Restrictions: WARNING: This Product can Expose You to Chemicals Including Strong Inorganic Acid Mists Containing Sulfuric Acid, Which is Known to the State of California to Cause Cancer. For More Information go to www.P65Warnings.ca.gov.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Battery Acid, Size 6 qt., For Use With Refillable Lead Acid Batteries, Standards OSHA Hazard Communications Standard and Material Safety Data Sheets

Restrictions and Compliance

Hazardous material

Reviews of Phcc Pro Series #G-PACK