DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/4" or 1-1/2" Slip Union ABS Klunkless Check Valve

PHCC PRO SERIES| Zoro #: G2026437| Mfr #: CCV1

$26.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 12"
Length: 4"
Sub-Category: ABS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026437 Mfr #: CCV1
Overall Height: 12"Length: 4"
Sub-Category: ABSSize: 1-1/4" or 1-1/2"
Max. Temp.: 140 Degrees FWidth: 3"
Item: Klunkless Check ValveMaterial of Construction: ABS
Mounting Position: VerticalConnection Type: Slip Union
Country of Origin (subject to change): Canada

Description

Klunkless Check Valve, Material of Construction ABS, Size 1-1/4 In. or 1-1/2 In., Connection Type Slip Union, Length 4 In., Width 3 In., Overall Height 12 In., Max. Temp. 140 Degrees F, Mounting Position Vertical, Compliance -

Reviews