Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door and Window Screen, 48"x100 ft., Black

  • Zoro #: G4841098
  • Mfr #: 3004041
$246.81
  • Length: 100 ft
  • Item: Door and Window Screen
  • Width: 48 in
See full product details
This item ships free.

Phifer #3004041 Specifications

  • Zoro #: G4841098
  • Mfr #: 3004041
Length: 100 ft Item: Door and Window Screen
Width: 48 in Color: Black
Screen Material: Vinyl Coated Polyester Wire Dia.: 0.025 in
Mesh Size Range: Medium Mesh Size: 17 x 14
Finish: Material:
Roller Dia.: Projection from Wall:
Closer Type: Height:
Door Type: Roller Width:
Hardware: Features:
Hook Inside Width: Opening Size:
Open Area (%): Temper:
Outside Dia.: Alloy Type:
Weave Pattern: Includes:
Hook Depth: Number of Pieces:
Hook Angle (Deg.): Frame Material:
Number of Sizes: Tensile Strength (PSI):
Open Area: Type:
Standards: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 48 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 14, Mesh Size Range Medium

Reviews of Phifer #3004041