Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Door and Window Screen, 96"x50 ft.

  • Zoro #: G4841238
  • Mfr #: 3030806
$206.99
  • Promotion Restriction: Not eligible for promotion
  • Wire Dia.: 0.013 in
  • Color: Charcoal
See full product details
This item ships free.

Phifer #3030806 Specifications

  • Zoro #: G4841238
  • Mfr #: 3030806
Promotion Restriction: Not eligible for promotion Wire Dia.: 0.013 in
Color: Charcoal Screen Material: Fiberglass
Width: 96 in Item: Door and Window Screen
Mesh Size Range: Medium Length: 50 ft
Mesh Size: 20 x 20 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Door and Window Screen, Screen Material Fiberglass, Width 96 in, Length 50 ft, Wire Dia. 0.013 in, Charcoal, Mesh Size 20 x 20, Mesh Size Range Medium

Reviews of Phifer #3030806