Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pet Door and Window Screen, 72"x100 ft.

  • Zoro #: G4841186
  • Mfr #: 3004130
$369.52
  • Mesh Size: 17 x 10
  • Item: Pet Door and Window Screen
  • Wire Dia.: 0.025 in
See full product details
This item ships free.

Phifer #3004130 Specifications

  • Zoro #: G4841186
  • Mfr #: 3004130
Mesh Size: 17 x 10 Item: Pet Door and Window Screen
Wire Dia.: 0.025 in Screen Material: Vinyl Coated Polyester
Width: 72 in Length: 100 ft
Color: Black Mesh Size Range: Medium
Height: Material:
Features: Roller Width:
Door Type: Hardware:
Closer Type: Roller Dia.:
Finish: Projection from Wall:
Open Area: Number of Sizes:
Hook Angle (Deg.): Temper:
Outside Dia.: Weave Pattern:
Frame Material: Type:
Opening Size: Number of Pieces:
Includes: Open Area (%):
Tensile Strength (PSI): Standards:
Hook Inside Width: Alloy Type:
Hook Depth: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pet Door and Window Screen, Screen Material Vinyl Coated Polyester, Width 72 in, Length 100 ft, Wire Dia. 0.025 in, Black, Mesh Size 17 x 10, Mesh Size Range Medium

Reviews of Phifer #3004130