customer-service Help
Phifertex

Phifertex Solid 3006857 Woven Polyester Scrim Coated with Polyvinyl Chloride Fabric; Orange 412

Phifertex Phifertex Solid 3006857 Woven Polyester Scrim Coated with Polyvinyl Chloride Fabric; Orange 412 PHIFES3006857
Hover or click to zoom Tap to zoom
$50.02
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $50.02

Phifertex #PHIFES3006857 Specifications

  • Country of Origin (subject to change): China

Description

Stretch:Warp: 1.1%, , Fill: 2.2 %, Thickness: 0.033 inch, Openness approximately 35% Cleaning Instructions: Prepare cleaning solution using 1 tbsp. liquid dish detergent & 2 tbsp. household bleach mixed in a gallon of water. Clean fabric using a sponge or soft cloth dipped in solution. Rinse thoroughly with clean water & air dry. Regular maintenance of your Phifertex fabric will ensure an extended life of the fabric. It is recommended that the fabric be cleaned once or twice yearly for moderate use, & more often for heavy-use applications Colorfastness: 4 at 1200 hours. Mullen Bursting Strength: 541 psi.

Features
  • Woven Polyester Scrim coated with Polyvinyl Chloride.
Cautions:
  • Avoid direct contact with oil-based products, which may cause accelerated aging of fabric
  • If direct contact occurs, clean promptly
Uses:
  • Upholstery Outdoor
Specifications
  • Color: Orange
  • Content: 100% Polyvinyl Chloride
  • Fire Retardancy: UFAC Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E ASTM-E84 Horizontal Tunnel
  • Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
  • Tearstrength: Passes ASTM D1117 - Warp = 91 lbs & Fill = 59 lbs
  • Tensilestrength: Passes ASTM D5035 Strip Method - Warp = 338 lbs Fill = 221 lbs. Passes ASTM D5034 - Warp = 386 lbs & Fill = 249 lbs
  • Style: Solids & Plain
  • Width: 54"
  • Weight: 11.30 oz Per Square Yard

Restrictions and Compliance

Reviews of Phifertex #PHIFES3006857