This item is Discontinued.

Signify Philips 232665 Philips Indoor Digital TV Antenna - Indoor Passive HDTV-UHF-VHF SDV1225T-27 232665

Philips 232665 Philips Indoor Digital TV Antenna - Indoor Passive HDTV-UHF-VHF SDV1225T-27 (Discontinued)

  • Mfr # 232665
  • Zoro # G804161119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232665
Zoro #
G804161119
UPC #
609585196469
Country of Origin
France

Description

Enjoy digital reception

Product Information
Everyone should enjoy digital TV and now you can with the Philips
Indoor Digital TV Antenna. This passive antenna is designed to provide
a good reception of Digital broadcasts. The reception element used in
this antenna ensures great reception of ATSC/HDTV signals over a
conventional loop because it's optimized for HDTV. The unit itself is
foldable, which provides for easy fine tuning of the signal, the
supporting plate helps to give the antenna greater stability, and the
compact, sleek design will blend in to any home's decor.
Product Features
  • Unique Flat Design - This
    antenna will easily fit in your home decor

  • Foldable Design - Foldable
    design allows you to adjust easily UHF reception

  • Supporting Plate - The
    supporting plate increases the stability of your antenna

  • PVC/BFR Free - This product
    does not contain PVC and BFR materials to respect the environment


Includes
  • Digital TV Antenna

  • User Guide


Specifications
  • Color: Black

  • Dimensions: 17.54 cm x 13 cm x 3.08 cm
    (6.9" x 5.1" x 1.2", H x W x D, Approx.)

  • Weight: 0.266 kg (0.586 lb, Approx.)

  • Cable Length: 180 cm (6 ft.) attached
    coaxial cable

  • Tuner Bands: UHF, VHF

  • VHF: Optimized channels 7-13

  • UHF: Channels 14-69

  • Impedance: 75 ohm

  • VHF Dipole: 90? tilt radius

  • Range: 0-20 miles from signal source

  • Warranty: One Year Limited Manufacturer
    Warranty


Item Condition: New

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.