Shop Alternate Products
This Product is Discontinued
Signify
LED Lamp, Non-Dimmable, A21,2700K, 3 Way (Discontinued)
Mfr # 459164
Zoro # G3316708
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Glass
- Bulb Shape A21
- Bulb Technology LED
Customers Also Purchased
- Brand Signify
-
MFR #
459164
-
Zoro #
G3316708
- UPC # 046677459161
- Country of Origin Unknown
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2-51/64" |
Max. Overall Bulb Length | 5-19/64" |
Max Overall Bulb Length | 5-1/4" |
Overall Length | 5 1/4 in |
Bulb Dia. | 2 7/8 in |
Details
Bulb Base Type | Medium Screw (E26) |
Bulb Color Temp. | 2700K |
Bulb Housing | Glass |
Bulb Shape | A21 |
Bulb Technology | LED |
Bulb Type | Standard |
Dimmable | No |
Light Distribution | 310 Degrees Beam Angle |
Type | Standard |
Voltage | 120V AC |
Watts | 18W |
Light Technology | LED |
Light Appearance | 2700-2999K, Soft White |
Lumens | 1600 lm |
Three-Way | Yes |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
For Enclosed Fixtures | No |
Rough Service | No |
Green Certification or Other Recognition | ENERGY STAR |
Bulb Finish | Frosted |
Lighting Technology | LED |
Color Rendering Index | 82.0 |
Wattage Equivalency | 100W INC/23 to 26W CFL |
Bulb Beam Angle | 310 Degrees |
Average Bulb Life | 25,000 hr. |
Indoor/Outdoor Usage | Indoor Only |
Energy Star Compliant | Yes |
Item | LED Bulb |
Bulb Power Source | Direct Wired |
Color Tuning | No |
Bulb Operating Temp. Range | -4 Degrees to 113 Degrees F |
Bulb Designation | 18A21/LED/827/3WAY/ND 6/1 |
Standards | UL, ANSI, RoHS Compliant |
Bulb Primary Application | General Purpose |
Color Temperature | 2700K |
Rated Life | 25,000 hr |
Overall Bulb Base Type | Medium Screw |
Overall Bulb Shape | A |
Shatter-Resistant | Yes |
Light Color | Warm White |
Trade Number | 18A21/LED/827/3WAY/ND 6/1 |
Bulb Start Type | Instant |
Description
LED Lamp, Bulb Shape A21, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0/9.0/18 Watts, Bulb Color Temp. 2700K, LED, Light Color Warm White, Average Bulb Life 25,000 hr., Color Rendering Index 82, Color Tuning No, Voltage 120, Indoor Only, Lumens 450/800/1600, Max. Overall Bulb Length 5-1/4 In., Light Bulb Dia. 2-51/64 In., Bulb Power Source Direct Wired, Bulb Beam Angle 310 Degrees , Bulb Designation 18A21/LED/827/3WAY/ND 6/1, Energy Star Compliant Yes