Ballast Ignitor, 150W, HPS

PHILIPS ADVANCE| Zoro #: G1097905| Mfr #: LI551-J4-IC

$58.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter: 1-1/4"
Includes: Mounting Bracket and Hardware
Item: Ballast Ignitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1097905 Mfr #: LI551-J4-IC
Diameter: 1-1/4"Includes: Mounting Bracket and Hardware
Item: Ballast IgnitorBallast Max. Number of Lamps: 1
Length: 2-1/2"Ignitor to Lamp Distance: 5 ft. to 35 ft.
Ballast Lamp Type: High Pressure SodiumBallast Item: Ballast Ignitor
Ballast Max. Lamp Watts: 150Country of Origin (subject to change): Mexico

Description

Ballast Ignitor, Ballast Lamp Type High Pressure Sodium, Ballast Max. Lamp Watts 150, Ignitor to Lamp Distance 5 ft. to 35 ft., Length 2-1/2 In., Diameter 1-1/4 In., Includes Mounting Bracket and Hardware

Reviews