Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ballast Ignitor, 400W, HPS
  • Zoro #: G0261064
  • Mfr #: LI501-H4
$53.61
  • Ballast Lamp Type: High Pressure Sodium
  • Ignitor to Lamp Distance: Max. 2 ft.
  • Diameter: 1-1/4"
See full product details
This item ships free.

Philips Advance #LI501-H4 Specifications

  • Zoro #: G0261064
  • Mfr #: LI501-H4
Ballast Lamp Type: High Pressure Sodium Ignitor to Lamp Distance: Max. 2 ft.
Diameter: 1-1/4" Length: 2-1/2"
Ballast Item: Ballast Ignitor Ballast Max. Lamp Watts: 400
Ballast Max. Number of Lamps: 1 Ballast Lamp Watts: 400
Item: Ballast Ignitor Includes: Mounting Bracket and Hardware
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ballast Ignitor, Ballast Lamp Type High Pressure Sodium, Ballast Max. Lamp Watts 400, Ignitor to Lamp Distance Max. 2 ft., Length 2-1/2 In., Diameter 1-1/4 In., Includes Mounting Bracket and Hardware

Reviews of Philips Advance #LI501-H4