SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ballast, Magnetic, Trigger, 53W

PHILIPS ADVANCE| Zoro #: G1239201| Mfr #: HM-2SP20-TP

$45.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 1-1/2"Power Factor: 0.9Min. Starting Temp.: 10 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239201 Mfr #: HM-2SP20-TP
Height: 1-1/2"Power Factor: 0.9
Min. Starting Temp.: 10 Degrees FNumber of F15T8 Lamps: 2
Ballast Voltage: 120Ballast Max. Number of Lamps: 2
Ballast Type: MagneticBallast Lamp Type: T8, T12
Number of F14T12 Lamps: 2Ballast Max. Lamp Watts: 20
Number of F20T12 Lamps: 2Ballast Start Type: Trigger
Ballast Dimming: NoItem: Ballast
Width: 2-3/8"Length: 9-1/2"
Ballast Dimming Type: No DimmingInput Watts: 53
Number of F15T12 Lamps: 2Ballast Factor: 0.9
Ballast Item: Magnetic BallastCountry of Origin (subject to change): Mexico

Description

Ballast, Ballast Type Magnetic, Ballast Start Type Trigger, Ballast Lamp Type T8, T12, Ballast Max. Number of Lamps 2, Ballast Voltage 120, Min. Starting Temp. 10 Degrees F, Input Watts 53, Ballast Max. Lamp Watts 20, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.9, Power Factor 0.9, Length 9-1/2 In., Width 2-3/8 In., Height 1-1/2 In.

Reviews