Ballast, VryHighOutputMagnetic, Rapid, 241W

PHILIPS ADVANCE| Zoro #: G0892902| Mfr #: VC-2S102-TP

$141.96 /ea

This item ships free. Details.Standard ground shipping.
Width: 3-3/16"Ballast Voltage: 277Power Factor: 0.85
Save 15%. Sign up for Z-mail.


Zoro #: G0892902 Mfr #: VC-2S102-TP
Width: 3-3/16"Ballast Voltage: 277
Power Factor: 0.85Number of F96T12 Lamps: 1
Length: 14-5/16"Ballast Item: Magnetic Ballast
Number of F60T12 Lamps: 1Input Watts: 241
Number of F72T12 Lamps: 1Height: 2-5/8"
Number of F42T12 Lamps: 1 or 2Number of F64T12 Lamps: 1
Ballast Type: MagneticMin. Starting Temp.: -20 Degrees F
Ballast Dimming: NoNumber of F48T12 Lamps: 1 or 2
Ballast Dimming Type: No DimmingBallast Lamp Type: T10HO, T12HO
Ballast Factor: 0.87Ballast Max. Number of Lamps: 1
Ballast Max. Lamp Watts: 215Item: Ballast
Ballast Start Type: RapidCountry of Origin (subject to change): Mexico


Ballast, Ballast Type Magnetic, Ballast Start Type Rapid, Ballast Lamp Type T10HO, T12HO, Ballast Max. Number of Lamps 1, Ballast Voltage 277, Min. Starting Temp. -20 Degrees F, Input Watts 241, Ballast Max. Lamp Watts 215, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.87, Power Factor 0.85, Length 14-5/16 In., Width 3-3/16 In., Height 2-5/8 In.