KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CFL Ballast, Magnetic, 32W, 277V

PHILIPS ADVANCE| Zoro #: G0865776| Mfr #: VH-1Q26-TP-W

$41.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Starting Temp.: 50 Degrees F
Number of F212D Lamps: 1
Item: CFL Ballast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0865776 Mfr #: VH-1Q26-TP-W
Min. Starting Temp.: 50 Degrees FNumber of F212D Lamps: 1
Item: CFL BallastBallast Lamp Type: Compact Fluorescent
Ballast Dimming Type: No DimmingBallast Dimming: No
Base Type: 2 PinBallast Type: Magnetic
Ballast Item: CFL BallastBallast Max. Lamp Watts: 26
Width: 2-7/32"Height: 1-5/8"
Input Watts: 32Ballast Max. Number of Lamps: 1
Length: 4-3/4"Number of F26DBX Lamps: 1
Ballast Voltage: 277Ballast Start Type: Preheat
Dimension Reference: A15Number of F282D Lamps: 1
Country of Origin (subject to change): Mexico

Description

CFL Ballast, Ballast Type Magnetic, Input Watts 32, Ballast Voltage 277, Min. Starting Temp. 50 Degrees F, Ballast Start Type Preheat, Ballast Max. Number of Lamps 1, Ballast Lamp Type Compact Fluorescent, Ballast Max. Lamp Watts 26, Dimension Reference A15, Base Type 2 Pin, Ballast Dimming No, Length 4-3/4 In., Width 2-7/32 In., Height 1-5/8 In.

Reviews