KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CFL Ballast, Magnetic, 34W, 277V

PHILIPS ADVANCE| Zoro #: G1907762| Mfr #: VLO-2S13-TP

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of F13BX Lamps: 2
Min. Starting Temp.: 32 Degrees F
Item: CFL Ballast
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907762 Mfr #: VLO-2S13-TP
Number of F13BX Lamps: 2Min. Starting Temp.: 32 Degrees F
Item: CFL BallastBallast Lamp Type: Compact Fluorescent
Ballast Dimming Type: No DimmingBallast Dimming: No
Base Type: 2 PinBallast Type: Magnetic
Number of F13DBX Lamps: 2Ballast Item: CFL Ballast
Ballast Max. Lamp Watts: 26Width: 1-9/16"
Height: 2-1/4"Input Watts: 34
Ballast Max. Number of Lamps: 2Length: 4"
Ballast Voltage: 277Ballast Start Type: Preheat
Dimension Reference: A21Country of Origin (subject to change): Mexico

Description

CFL Ballast, Ballast Type MagneticInput Watts 34, Voltage 277, Min. Starting Temp. 32 Degrees F, Base Type 2 PinLength 4 In., Width 1-9/16 In., Height 2-1/4 In.Number of F13BX Lamps 2, Number of F13DBX Lamps 2

Reviews