Shop Alternate Products
This Product is Discontinued
Advance
Dimming Ballast, Elctrnc, 120V, 48 In Lamp (Discontinued)
Mfr # REZ-132-SC
Zoro # G2101784
This Product is Discontinued
Key Features
- Ballast Type Electronic
- Ballast Lamp Type T8
- Ballast Max. Lamp Watts 32
- Ballast Voltage 120
- Ballast Max. Number of Lamps 1
Customers Also Purchased
- Brand Advance
-
MFR #
REZ-132-SC
-
Zoro #
G2101784
- UPC # 781087109830
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Width | 1 3/4 in |
Height | 1 3/16 in |
Length | 9 1/2 in |
Details
Ballast Item | Electronic Ballast |
Ballast Type | Electronic |
Ballast Lamp Type | T8 |
Ballast Max. Lamp Watts | 32 |
Ballast Voltage | 120 |
Ballast Max. Number of Lamps | 1 |
Ballast Start Type | Programmed |
Ballast Dimming | Yes |
Ballast Dimming Type | Electronic Dimming |
Input Watts | 9 to 35 W |
Thermal Protection | Class P |
Total Harmonic Distortion | Less Than 10% |
Number of F17T8 Lamps | 1 |
Amps AC | 0.29 A |
Min. Starting Temp. | 50 Degrees F |
Sound Rating | Better than Class A |
Power Factor | 0.99 |
Number of F32T8 Lamps | 1 |
Standards | CEC Listing, CEE Rated NEMA Premium, CSA Certificate, RoHS Compliant, UL Certificate |
Ballast Lamp Watts | 32 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Item | Fluorescent Ballast |
Number of F25T8 Lamps | 1 |
Ballast Factor | 0.05 to 1 |
Number of F32T8U Lamps | 1 |
Dimming Range | 100% to 5% |
Ballast Family | Mark 10(R) Powerline |
Wiring Type | Series |
Fixture Ballast Type | Electronic |
Ballast Bulb Type | T8 |
Dimming Method | 0-10V |
Number of F28T8 Lamps | 1 |
Input Voltage | 120V AC |
Starter Required | No |
Sockets Included | No |
Number of F32T8(28W) Lamps | 1 |
Number of Bulbs Supported | 1 |
Number of F32T8(26W) Lamps | 1 |
Operating Amps @ 120V | 0.2 A |
Number of F32T8(30W) Lamps | 1 |
Dimming Type | Full Continuous Dimming |
Max. Bulb Watts | 32 W |
Frequency | 60Hz |
Brand and Series | Mark 10(R) Powerline |
Dimming | Yes |
Description
Mark 10(R) Powerline, Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 32 W, Ballast Bulb Type T8, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 5 Percent, Min. Starting Temp. 50 Degrees F