Dry-Film HID Capacitor, 16 uF, 400V, Round

PHILIPS ADVANCE| Zoro #: G2215385| Mfr #: 7C160P40

$36.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Appropriate Leads and/or Resistors Where Required
Diameter: 1-3/4"
Shape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215385 Mfr #: 7C160P40
Includes: Appropriate Leads and/or Resistors Where RequiredDiameter: 1-3/4"
Shape: RoundMFD Rating: 16
Temp. Range: 105 Degrees CCapacitor Lamp Type: High-Pressure Sodium
Item: Dry-Film HID CapacitorHeight: 3-3/4"
Standards: CSA, ULCapacitor Voltage: 400VAC
Capacitor Item: Dry-Film HID CapacitorCountry of Origin (subject to change): China

Description

Dry-Film HID Capacitor, Capacitor Lamp Type High-Pressure Sodium, 16 MFD Rating, Capacitor Voltage 400VAC, Diameter 1-3/4 In., Height 3-3/4 In., Shape Round, Temp. Range 105 Degrees C, Standards CSA, UL, Includes Appropriate Leads and/or Resistors Where Required

Reviews