KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry-Film HID Capacitor, 22.5uF, 300V, Round

PHILIPS ADVANCE| Zoro #: G2167505| Mfr #: 7C225P30RA

$35.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
MFD Rating: 22.5
Item: Dry-Film HID Capacitor
Height: 3-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167505 Mfr #: 7C225P30RA
MFD Rating: 22.5Item: Dry-Film HID Capacitor
Height: 3-3/4"Standards: CSA, UL
Diameter: 1-5/8"Temp. Range: 105 Degrees C
Includes: Appropriate Leads and/or Resistors Where RequiredCapacitor Voltage: 300VAC
Capacitor Lamp Type: Metal HalideShape: Round
Capacitor Item: Dry-Film HID CapacitorCountry of Origin (subject to change): China

Description

Dry-Film HID Capacitor, Capacitor Lamp Type Metal Halide, 22.5 MFD Rating, Capacitor Voltage 300VAC, Diameter 1-5/8 In., Height 3-3/4 In., Shape Round, Temp. Range 105 Degrees C, Standards CSA, UL, Includes Appropriate Leads and/or Resistors Where Required

Reviews