KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry-Film HID Capacitor, 35 uF, 300V, Round

PHILIPS ADVANCE| Zoro #: G1370774| Mfr #: 7C350P30RA

$30.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
MFD Rating: 35
Item: Dry-Film HID Capacitor
Height: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370774 Mfr #: 7C350P30RA
MFD Rating: 35Item: Dry-Film HID Capacitor
Height: 4-3/4"Standards: CSA, UL
Diameter: 1-5/8"Temp. Range: 105 Degrees C
Includes: Appropriate Leads and/or Resistors Where RequiredCapacitor Voltage: 300VAC
For Use With: 400W Merc CWACapacitor Lamp Type: Mercury Vapor
Shape: RoundCapacitor Item: Dry-Film HID Capacitor
Country of Origin (subject to change): China

Description

Dry-Film HID Capacitor, Capacitor Lamp Type Mercury Vapor, 35 MFD Rating, Capacitor Voltage 300VAC, For Use With 400W Merc CWA, Diameter 1-5/8 In., Height 4-3/4 In., Shape Round, Temp. Range 105 Degrees C, Standards CSA, UL, Includes Appropriate Leads and/or Resistors Where Required

Reviews