BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Dry-Film HID Capacitor, 45 uF, 300V, Round

PHILIPS ADVANCE| Zoro #: G0735883| Mfr #: 7C450P30RA

$40.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Dry-Film HID CapacitorTemp. Range: 105 Degrees CShape: Round
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735883 Mfr #: 7C450P30RA
Item: Dry-Film HID CapacitorTemp. Range: 105 Degrees C
Shape: RoundCapacitor Lamp Type: High-Pressure Sodium, Metal Halide
Diameter: 1-3/4"Includes: Appropriate Leads and/or Resistors Where Required
For Use With: 310W HPS CWAStandards: CSA, UL
Capacitor Item: Dry-Film HID CapacitorHeight: 4-3/4"
MFD Rating: 45Capacitor Voltage: 300VAC
Country of Origin (subject to change): China

Description

Dry-Film HID Capacitor, Capacitor Lamp Type High-Pressure Sodium, Metal Halide, 45 MFD Rating, Capacitor Voltage 300VAC, For Use With 310W HPS CWA, Diameter 1-3/4 In., Height 4-3/4 In., Shape Round, Temp. Range 105 Degrees C, Standards CSA, UL, Includes Appropriate Leads and/or Resistors Where Required

Reviews