Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

234 to 240 Watts, 3 or 4 Lamps, Electronic Ballast

  • Zoro #: G3144583
  • Mfr #: ICN-4S54-90C-2LS-G

$49.09

  • Ballast Max. Lamp Watts: 54
  • Ballast Factor: 1
  • Ballast Voltage: 120-277
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Philips Advance #ICN-4S54-90C-2LS-G Specifications

  • Zoro #: G3144583
  • Mfr #: ICN-4S54-90C-2LS-G
Ballast Max. Lamp Watts: 54 Ballast Factor: 1
Ballast Voltage: 120-277 Width: 1-3/16"
Ballast Start Type: Programmed Ballast Max. Number of Lamps: 4
Ballast Family: Centium(TM) Ballast Item: Electronic Ballast
Ballast Dimming: No Ballast Dimming Type: No Dimming
Ballast Lamp Type: T5HO Number of F54T5 Lamps: 3 or 4
Ballast Type: Electronic Height: 1-3/16"
Min. Starting Temp.: -20 Degrees F Amps AC: 2.00 to 0.86
Item: Electronic Ballast Ballast Lamp Watts: 54
Input Watts: 234 to 240 Power Factor: Greater Than 0.97
Wiring Type: Series Total Harmonic Distortion: Less than 10%
Light Output: Normal Length: 16-11/16"
Country of Origin (subject to change): Mexico

Description

In addition to electronic ballasts, Zoro also offers HID ballasts, dimming ballasts, and more. Philips Advance Electronic Ballast include characteristics like: Length: 16-11/16", Ballast Lamp Type: T5HO.

Reviews of Philips Advance #ICN-4S54-90C-2LS-G