Advance
70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # ICN-2S40-N
Zoro # G1857222
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T12
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Rapid
Explore More Products
- ADVANCE Core And Coil 175W 480V-Ac Ballast 71A3042-001D
- ADVANCE 63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast ICN-2S28-T
- ADVANCE PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast ICN-132-MC
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast ISB-0216-12-E
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast IOPA-3P32-LW-N
- ADVANCE Centium Series ICN2S40N Electronic Ballast, 120277 V, 72 W, 2Lamp ICN2S40N35I
- ADVANCE Ballast Mag 1 Lt Preheat LC142CTPI
- ADVANCE Ballast GE140RES120-DIYB 93896
- ADVANCE 100W 120/208/240/277V-AC Ballast 71A2571-001D
- CURRENT GE LIGHTING 105 Watts, 3 Lamps, Electronic Ballast GE-332-MAX347-H
- ADVANCE 234 to 240 Watts, 3 or 4 Lamps, Electronic Ballast ICN-4S54-90C-2LS-G
- Advance Electronic Ballasts