PHILIPS ADVANCE 52 to 52 Watts, 2 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G1388204| Mfr #: ICN-2S24-T

$44.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Ballast Type: ElectronicBallast Voltage: 120/277Power Factor: Greater Than 0.97
Save 15%. Sign up for Z-mail.


Zoro #: G1388204 Mfr #: ICN-2S24-T
Ballast Type: ElectronicBallast Voltage: 120/277
Power Factor: Greater Than 0.97Total Harmonic Distortion: Less than 10%
Light Output: NormalWidth: 1-3/16"
Height: 1"Ballast Family: Centium(TM)
Input Watts: 52 to 52Ballast Dimming Type: No Dimming
Amps AC: 0.47 to 0.19Number of F39T5 Lamps: 1
Wiring Type: SeriesMin. Starting Temp.: 0 Degrees F
Ballast Dimming: NoBallast Item: Electronic Ballast
Ballast Factor: 1Ballast Lamp Type: T5HO
Number of F24T5 Lamps: 1 or 2Length: 14-11/16"
Ballast Max. Number of Lamps: 2Ballast Max. Lamp Watts: 40
Item: Electronic BallastBallast Start Type: Programmed
Country of Origin (subject to change): Mexico


Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T5HO, Ballast Family Centium(TM), Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.47 to 0.19, Input Watts 52 to 52, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 1, Power Factor Greater Than 0.97, Total Harmonic Distortion Less Than 10 Percent, Length 14-11/16 In., Width 1-3/16 In.