PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G1045091| Mfr #: ICN-2S39-T

$55.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: No DimmingAmps AC: 0.73 to 0.31Ballast Type: Electronic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045091 Mfr #: ICN-2S39-T
Ballast Dimming Type: No DimmingAmps AC: 0.73 to 0.31
Ballast Type: ElectronicBallast Lamp Type: T5HO
Ballast Start Type: ProgrammedBallast Dimming: No
Length: 14-3/16"Total Harmonic Distortion: Less than 10%
Wiring Type: SeriesBallast Factor: 1
Number of F24T5 Lamps: 1 or 2Light Output: Normal
Power Factor: Greater Than 0.97Min. Starting Temp.: 0 Degrees F
Ballast Family: Centium(TM)Ballast Voltage: 120/277
Ballast Max. Number of Lamps: 2Height: 1"
Ballast Max. Lamp Watts: 40Item: Electronic Ballast
Number of F39T5 Lamps: 1 or 2Width: 1-3/16"
Input Watts: 85 to 87Ballast Item: Electronic Ballast
Country of Origin (subject to change): Mexico

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Programmed, Ballast Lamp Type T5HO, Ballast Family Centium(TM), Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.73 to 0.31, Input Watts 85 to 87, Ballast Max. Lamp Watts 40, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 1, Power Factor Greater Than 0.97, Total Harmonic Distortion Less Than 10 Percent, Length 14-3/16 In., Width 1-3/16 In.

Reviews