BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PHILIPS ADVANCE 59 Watts, 2 Lamps, Electronic Ballast

PHILIPS ADVANCE| Zoro #: G2459737| Mfr #: ICN-2M32-MC

$18.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Dimming Type: No DimmingAmps AC: 0.50 to 0.21Number of F17T8 Lamps: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459737 Mfr #: ICN-2M32-MC
Ballast Dimming Type: No DimmingAmps AC: 0.50 to 0.21
Number of F17T8 Lamps: 2Ballast Type: Electronic
Ballast Lamp Type: T8Number of F32T8U Lamps: 2
Ballast Start Type: InstantBallast Dimming: No
Number of F25T8 Lamps: 2Ballast Voltage: 120/277
Wiring Type: ParallelBallast Factor: 0.88
Number of F28T8 Lamps: 2Number of F32T8 Lamps: 2
Light Output: NormalPower Factor: Greater than 0.98
Min. Starting Temp.: 0 Degrees FBallast Family: Centium(TM)
Total Harmonic Distortion: Less than 10%Ballast Max. Number of Lamps: 2
Ballast Max. Lamp Watts: 32Item: Electronic Ballast
Input Watts: 59Ballast Item: Electronic Ballast
Country of Origin (subject to change): Mexico

Description

Electronic Ballast, Ballast Type Electronic, Ballast Start Type Instant, Ballast Lamp Type T8, Ballast Family Centium(TM), Ballast Max. Number of Lamps 2, Ballast Voltage 120/277, Light Output Normal, Min. Starting Temp. 0 Degrees F, Amps AC 0.50 to 0.21, Input Watts 59, Ballast Max. Lamp Watts 32, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.88, Power Factor Greater Than 0.98, Total Harmonic Distortion Less Than 10 Percent, Wiring Type Parallel

Reviews