Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

PHILIPS ADVANCE 59 Watts, 1 or 2 Lamps, Electronic Ballast

  • Zoro #: G1926005
  • Mfr #: ICN-2P32-N

$12.97

Details
  • Ballast Start Type: Instant
  • Ballast Dimming Type: No Dimming
  • Amps AC: 0.50 to 0.21
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Philips Advance #ICN-2P32-N Specifications

  • Zoro #: G1926005
  • Mfr #: ICN-2P32-N
Ballast Start Type: Instant Ballast Dimming Type: No Dimming
Amps AC: 0.50 to 0.21 Number of F32T8 Lamps: 1 or 2
Min. Starting Temp.: 0 Degrees F Ballast Lamp Type: T8
Wiring Type: Parallel Ballast Dimming: No
Number of F17T8 Lamps: 1 or 2 Ballast Item: Electronic Ballast
Width: 1-5/16" Ballast Max. Number of Lamps: 2
Number of F28T8 Lamps: 1 or 2 Height: 1"
Number of F40T8 Lamps: 1 or 2 Ballast Type: Electronic
Total Harmonic Distortion: Less than 10% Input Watts: 59
Item: Electronic Ballast Ballast Factor: 1
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Number of F25T8 Lamps: 1 or 2
Ballast Family: Centium(TM) Ballast Lamp Watts: 32
Light Output: Normal Power Factor: Greater than 0.98
Length: 9-1/2" Country of Origin (subject to change): Mexico

Description

If your fluorescent lights start to flicker or hum, the problem may be related to an electronic ballast issue. Take a look at the features for Philips Advance Electronic Ballast. Length: 9-1/2", Ballast Lamp Type: T8.

Reviews of Philips Advance #ICN-2P32-N